Abbotsford

HUBBELL SP14 16-14 AWG Vinyl Insulated Copper Splice, Blue

Price $1.4100 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:HUBBELL
Manufacturer #:SP14
Documents Documents

Description

Manufactured from seamless electrolytic copper tubing to provide maximum conductivity and tensile strength in a high quality design with no seams to split. Funnel entry for easy wire insertion.Electro-tin plating provides durable, long lasting resistance to corrosion


Manufactured from seamless electrolytic copper tubing to provide maximum conductivity and tensile strength in a high quality design with no seams to split

Funnel entry for easy wire insertion

Electro-tin plating provides durable, long lasting resistance to corrosion

Specifications

Brand Name Burndy Sub Brand Vinylink™
Item Name Insulated Butt Splice Connector Size 1 in
Voltage Rating 600 V Conductor Size 16-14 AWG
Overall Length 1.00 in Type Insulated
Series/Model SP Series, UL Model Strip Length 1/4 in
Contact Material Electrolytic Copper Insulating Material PVC
Connection Type Seamless Butt Splice Insulation Outside Diameter Range 0.18 in
Color Blue Finish Electro-Tin Plated
Temperature Rating 105 °C For Use With Round, Solid Core and Stranded Conductors
Standards UL Listed, CSA Certified, RoHS Compliant Application Accommodating a Broad Range of 600 V Cables
UPC 781810712016

Packages

50 - UNIT - (50)