PANDUIT BSK14-L Pan-Term® BSK14-L Butt Splice
Description
Panduit BSK14-L Kynar Insulated Butt Splice
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Butt Splice | Length | 1.1 in |
| Material | Copper | Voltage Rating | 600 V |
| Temperature Rating | 300 F | Finish | Tin-Plated |
| Color | Blue | Standards | No |
| UPC | 074983645541 |
Packages
| 50 - UNIT - (50) |