PANDUIT BSN18-C Pan-Term® Butt Splice Tin-Plated Copper Insulated
Description
Panduit BSN18-C Nylon Insulated Butt Splice
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Item Name | Butt Splice | Type | Insulated |
| Conductor Size | 22-18 AWG | Material | High Conductivity Copper Alloy |
| Voltage Rating | 600 V | Temperature Rating | 221 °F |
| Finish | Tin-Plated | Color | Red |
| Standards | C22.2 No. 65 | UPC | 074983830008 |
Packages
| 100 - UNIT - (100) |