Abbotsford
panbsn18m

PANDUIT BSN18-M Pan-Term® BSN18-M Butt Splice, Red, Nylon, 18-22 AWG, PK1000

Price $0.3820 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:BSN18-M

Description

Panduit BSN18-M Nylon Insulated Butt Splice

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Butt Splice Material Copper
Voltage Rating 600 V Temperature Rating 221 F
Finish Tin-Plated Color Red
Standards C22.2 No 65 UPC 074983830015

Packages

1000 - UNIT - (1000)