Abbotsford
PANBSN22C

PANDUIT BSN22-C Pan-Term® BSN22-C Butt Splice, Yellow, Nylon, 22-26 AWG, PK100

Price $1.2110 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:BSN22-C

Description

Panduit BSN22-C Nylon Insulated Butt Splice

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Butt Splice Material Copper
Voltage Rating 600 V Temperature Rating 221 F
Finish Tin-Plated Color Yellow
Standards No UPC 074983830145

Packages

100 - UNIT - (100)