Abbotsford
PANBSN22M

PANDUIT BSN22-M Pan-Term® BSN22-M Butt Splice, PA, Yellow, 22-26 AWG, PK1000

Price $0.4321 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:BSN22-M

Description

Panduit BSN22-M Nylon Insulated Butt Splice

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Butt Splice Material Copper
Voltage Rating 600 V Temperature Rating 221 F
Finish Tin-Plated Color Yellow
Standards No UPC 074983830152

Packages

1000 - UNIT - (1000)