PANDUIT 18-22 AWG Pan-Term® Vinyl-Insulated Butt Splice, Red
Description
Panduit BSV18X-MY Vinyl Insulated Butt Splice streamlines your wire repairs and extensions for various wire gauges, ensuring secure connections in a single, efficient step.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Butt Splice | Material | Copper |
| Voltage Rating | 600 V | Temperature Rating | 221 F |
| Finish | Tin-Plated | Color | Red |
| Standards | C22.2 No 65 | UPC | 074983407965 |
Packages
| 1000 - UNIT - (1000) |