Description
Copper C-crimp made of high conductivity copper. Acceptable for direct burial.
Specifications
| Brand Name | BLACKBURN | Type | C-Tap |
| Conductor Size | #6 - #4 AWG | Material | Copper |
| Standards | UL E9809 | UPC | 783786124527 |
Packages
| 100 - UNIT - (100) |
Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.
Copper C-crimp made of high conductivity copper. Acceptable for direct burial.
| Brand Name | BLACKBURN | Type | C-Tap |
| Conductor Size | #6 - #4 AWG | Material | Copper |
| Standards | UL E9809 | UPC | 783786124527 |
| 100 - UNIT - (100) |