Abbotsford
BURQP18F18X02D

HUBBELL QP18F18X02D 22-18 AWG Vinyl Female Quick Disconnect, Red

Price $1.4955 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:QP18F18X02D

Description

Vinyl Female Quick Disconnect For 22 - 18 AWG (.19 x .02), Butted Seam. Insulated connectors eliminate the need for post installation insulation. Funnel entry barrel opening for quick and easy wire insertion. Dimpled female socket detent ensure firm grip.


Butted seam

Insulated connectors eliminate the need for post installation insulation

Funnel entry barrel opening for quick and easy wire insertion

Dimpled female socket detent ensure firm grip

Specifications

Brand Name Burndy Sub Brand Fingrip™
Type E1 Plus Solid State Relay Conductor Size 18 AWG
Width 5 mm Voltage Rating 600 V
Material Brass Finish Tin Plated
Length 0.79 in Standards UL467
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 781810293171

Packages

100 - UNIT - (100)