Abbotsford
PANDNF10250FIBD

PANDUIT DNF10-250FIB-D Pan-Term® DNF10-250FIB-D Disconnect, Ins., Ylw, Nylon, 10-12 AWG, 0.250 x

Price $0.5631 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DNF10-250FIB-D

Description

Panduit DNF10-250FIB-D Female Disconnect

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Disconnect Width 0.35 in
Voltage Rating 600 V Material Brass
Finish Tinned Color Yellow
Barrel Type Butted Seam Temperature Rating 221 F
Standards UL 310, CSA 22.2 No.153 UPC 074983740536

Packages

500 - UNIT - (500)