PANDUIT DNF10-250FIB-L Pan-Term® DNF10-250FIB-L Disconnect, Ylw, Nylon, 10-12 AWG, 0.250 x 0.032" Tab
Description
Panduit DNF10-250FIB-L Female Disconnect
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | E1 Plus Solid State Relay | Width | 0.35 in |
| Voltage Rating | 600 V | Material | Brass |
| Finish | Rust-Proof Plating, Vinyl Coated | Color | Black on Yellow |
| Barrel Type | Butted Seam | Temperature Rating | 221 °F |
| Standards | UL 310, CSA 22.2 No.153 | UPC | 074983740529 |
Packages
| 50 - UNIT - (50) |