Abbotsford
PANDNF18205C

PANDUIT DNF18-205-C Pan-Term® Insulated Female Disconnect Terminal Loose-Piece 22-18 AWG Brass

Price $1.5095 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DNF18-205-C

Description

The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in a red, nylon housing. It has a tab size of 0.205/0.187 x 0.032" (5.2/4.8 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.76" (19.3 mm) long and 0.25" (6.4 mm) wide. The disconnect has a funnel entry barrel configuration and an insulation grip sleeve barrel. It comes in bottles of 100.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Insulated Female Disconnect Terminal Type Loose-Piece
Conductor Size 22-18 AWG Tab Size 1/4 x 0.032 in
Width 0.25 in Voltage Rating 300 V
Insulation Material Nylon Material Brass
Finish Tin Plated Length .76 in
Color Red Barrel Type Insulation Grip Sleeve
Terminal Connection Funnel Entry Temperature Rating 194 °F
Standards UL 310 Listed, UL Listed 20H3 E78522, CSA Certified LR31212, C22.2 No.153 UPC 074983826407

Packages

100 - UNIT - (100)