Description
The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a red, nylon housing. It has a tab size of 0.205/0.187 x 0.032" (5.2/4.8 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.78" (19.8 mm) long and 0.31" (7.9 mm) wide. The disconnect has a funnel entry barrel configuration and a butted seam barrel. It comes in bottles of 50.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Disconnect | Width | 0.31 in |
| Voltage Rating | 600 V | Material | Brass |
| Finish | Rust-Proof Plating, Vinyl Coated | Color | Red |
| Barrel Type | Butted Seam | Temperature Rating | 221 °F |
| Standards | UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153 | UPC | 074983118021 |
Packages
| 250 - UNIT - (250) |