Description
Specifications
| Brand Name | Panduit | Sub Brand | Type DNF |
| Type | Disconnect | Color | Blue |
| Standards | RoHS Compliant | UPC | 074983564255 |
Packages
| 1000 - UNIT - (1000) |
| Brand Name | Panduit | Sub Brand | Type DNF |
| Type | Disconnect | Color | Blue |
| Standards | RoHS Compliant | UPC | 074983564255 |
| 1000 - UNIT - (1000) |