PANDUIT DNF18-250FI-L Pan-Term® Insulated Female Disconnect Terminal Loose-Piece 22-18 AWG Brass
Description
The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a red, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.94" (23.9 mm) long and 0.36" (9.1 mm) wide. The disconnect has a funnel entry barrel configuration and an insulation grip sleeve barrel. It comes in bottles of 50.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Item Name | Insulated Female Disconnect Terminal | Type | Loose-Piece |
| Conductor Size | 22-18 AWG | Tab Size | 1/4 x 0.032 in |
| Width | 0.36 in | Voltage Rating | 600 V |
| Insulation Material | Nylon | Material | Brass |
| Finish | Tin Plated | Color | Red |
| Barrel Type | Grip Sleeve | Terminal Connection | Funnel Entry |
| Temperature Rating | 221 °F | Standards | UL 310 Listed, UL Listed 20H3 E78522, CSA Certified LR31212, C22.2 No.153 |
| UPC | 074983120383 |
Packages
| 50 - UNIT - (50) |