Abbotsford
PANDNFR14250BM

PANDUIT DNFR14-250B-M Pan-Term® DNFR14-250B-M Disconnect, 90°, Blue, Nylon, 14-16 AWG, 0.250 x 0.032"

Price $0.5122 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DNFR14-250B-M

Description

Panduit DNFR14-250B-M Female Disconnect

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Disconnect Width 0.63 in
Voltage Rating 600 V Material Brass
Finish Tinned Color Blue
Barrel Type Butted Seam Temperature Rating 221 F
Standards UL 310, CSA 22.2 No.153 UPC 074983826629

Packages

1000 - UNIT - (1000)