PANDUIT CANADA CORP. DNFR14-250B-L Pan-Term® DNFR14-250B-L Disconnect, 90°, Blue, Nylon, 14-16 AWG, 0.250 x 0.032"
Description
Panduit DNFR14-250B-L Female Disconnect
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | E1 Plus Solid State Relay | Width | 0.63 in |
| Voltage Rating | 600 V | Material | Brass |
| Finish | Rust-Proof Plating, Vinyl Coated | Color | Olive, Orange, Royal Blue and Yellow |
| Barrel Type | Butted Seam | Temperature Rating | 221 °F |
| Standards | UL 310, CSA 22.2 No.153 | UPC | 074983124572 |
Packages
| 50 - UNIT - (50) |