PANDUIT CANADA CORP. DV14-188B-M Pan-Term® Female Disconnect Partially Insulated, Loose Piece 16-14 AWG Brass
Description
Loose piece female disconnect. Vinyl barrel insulated. Butted seam. 0.187 x 0.02 inch tab. Bulk package. Disconnect can be inserted and removed from the male tab without the use of tools for lower installed cost. Internal barrel serrations assure good wire contact and maximum tensile strength. Internal wire stop assures proper length of insertion into terminal barrel, providing a higher quality connection. UL flammability UL 94V-0, maximum insulation temperature 105°C. UL and CSA rated up to 600 V per UL 310.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Item Name | Female Disconnect | Type | Partially Insulated, Loose Piece |
| Conductor Size | 16-14 AWG | Tab Size | 4.8 x 0.5 mm |
| Width | 0.23 in | Voltage Rating | 600 V |
| Insulation Material | PVC | Material | Brass |
| Finish | Tinned | Color | Blue |
| Barrel Type | Butted Seam | Terminal Connection | Funnel Entry |
| Temperature Rating | 105 °C | Standards | UL Listed |
| UPC | 074983825530 |
Packages
| 1000 - UNIT - (1000) |