Abbotsford
TABA18111F

ABB A18-111F Disconnect female non-insulated brass 22-18AWG

Price $1.8914 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A18-111F

Description

Female disconnect made of brass and electro-tin plated. Internal barrel serrations and long barrel provide for maximum tensile strength.

Specifications

Brand Name Thomas & Betts Sub Brand Sta-Kon®
Item Name Female Disconnect Type Non-Insulated
Conductor Size 22-18 AWG Material Brass
Finish Electro Tin-Plated Color Metallic
Barrel Type Internal Serration Temperature Rating 150 °C
UPC 786210802275

Packages

1 - UNIT - 1