PANDUIT CANADA CORP. DNF14-250FIM-L Pan-Term® Insulated Male Disconnect Terminal Loose-Piece 1.5 - 2.5 mm² Brass
Description
Male coupler, nylon fully insulated. Funnel entry. Disconnect can be inserted and removed from the male tab. Without the use of tools for lower installed cost. Fully insulated design provides protection from electrical shorts. Internal barrel serrations assure good wire contact and maximum tensile strength. Internal wire stop assures proper length of insertion into terminal. Barrel, providing a higher quality connection. Coupler, male and female parts sold separately.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Item Name | Insulated Male Disconnect Terminal | Type | Loose-Piece |
| Conductor Size | 1.5 - 2.5 mm² | Tab Size | 6.3 x 0.8 mm |
| Width | 0.42 in | Voltage Rating | 600 V |
| Insulation Material | Nylon | Material | Brass |
| Finish | Nickel | Color | Blue |
| Barrel Type | Butted Seam | Terminal Connection | Funnel Entry |
| Temperature Rating | 105 °C | Standards | UL 310 |
| UPC | 074983521678 |
Packages
| 250 - UNIT - (250) |