Abbotsford
PANDNF18250FIMBL

PANDUIT DNF18-250FIMB-L Pan-Term® DNF18-250FIMB-L Loose Piece Disconnect

Price $1.2178 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DNF18-250FIMB-L

Description

The vibration resistant male tab disconnect is made of brass and is nickel-plated. It is fully insulated in a red, nylon oversized housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.91" (23.1 mm) long and 0.45" (11.4 mm) wide. The disconnect has a standard barrel configuration and a butted seam barrel. It comes in bottles of 50.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Disconnect Width 0.45 in
Voltage Rating 600 V Material Brass
Finish Nickel Plated Color Red
Barrel Type Butted Seam Temperature Rating 221 °F
Standards UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153 UPC 074983824199

Packages

50 - UNIT - (50)