Abbotsford
PANDNF18250FIML

PANDUIT DNF18-250FIM-L Pan-Term® Fully Insulated Male Disconnect Loose Piece, Flat 16-14 AWG Brass

Price $1.0756 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DNF18-250FIM-L

Description

PANDUIT® Loose piece disconnector with male tab style and funnel entry, butted seam barrel. It comes with nickel plated brass and nylon fully insulated. Disconnect can be inserted and removed from the male tab without the use of tools for lower installed cost. Fully insulated design provides protection from electrical shorts. Internal barrel serrations assure good wire contact and maximum tensile strength. Internal wire stop assures proper length of insertion into terminal barrel, providing a higher quality connection. 600 V Maximum voltage rating. HB Flammability rating. 105°C Temperature rating.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Fully Insulated Male Disconnect Type Loose Piece, Flat
Conductor Size 16-14 AWG Tab Size 6.3 x 0.8 mm
Width 0.42 in Voltage Rating 600 V
Insulation Material Nylon Material Brass
Finish Nickel Color Red
Barrel Type Butted Seam Temperature Rating 221 °F
Standards UL 310 Listed UPC 074983521692

Packages

250 - UNIT - (250)