Abbotsford
PANDNF18250FIMM

PANDUIT DNF18-250FIM-M Pan-Term® DNF18-250FIM-M Disconnect, Red, Nylon, 18-22 AWG, 0.250 x 0.032" Tab

Price $0.5685 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DNF18-250FIM-M

Description

Panduit DNF18-250FIM-M Male Disconnect

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Disconnect Width 0.42 in
Voltage Rating 600 V Material Brass
Finish Nickel Color Red
Barrel Type Butted Seam Temperature Rating 221 F
Standards UL 310, CSA 22.2 No.153 UPC 074983827701

Packages

1000 - UNIT - (1000)