Abbotsford
TAB18RAD188

ABB 18RAD-188 Sta-Kon® Male Tab Vinyl Insulated Male Disconnect 22-18 AWG Brass

Price $1.8862 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:18RAD-188
Documents Documents

Description

The T & B Sta-Kon series is designed to provide solutions to single cabling to terminal strip, they are available in many forms (fork, pin, tab, ring), colors matching ranges of wire gage, insulated or not. Made of copper lugs with plastic nylon insulated. Crimpable with tools provided. CSA approved.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Male Tab Type Vinyl Insulated Male Disconnect
Conductor Size 22-18 AWG Tab Size 0.187 in W x 0.02 in T
Voltage Rating 600 V Insulation Material Vinyl
Material Brass Finish Electro Tin Plated
Length 0.87 in Insulation Diameter 0.15 in
Color Red Terminal Connection Crimp
Temperature Rating 105 °C Standards UL E66716
UPC 786210828862

Packages

1 - UNIT - 1