Description
The PN10-8F-L Pan-TermĀ® Terminal is a nylon insulated, fork terminal. The metal insulation grip sleeve crimps to wire insulation, providing protection and strain relief to the crimp joint for high vibration applications. Barrel serrations assure good wire contact and maximum tensile strength.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Open Jaw Fork | Voltage Rating | 600 V |
| Material | High Conductivity Copper Alloy | Finish | Rust-Proof Plating, Vinyl Coated |
| Color | Black on Yellow | Barrel Type | Grip Sleeve |
| Barrel Length | 0.52 in | Temperature Rating | 221 °F |
| Width | 9.4 mm | Standards | UL Listed 587H E52164; CSA Certified LR31212 |
| UPC | 074983803187 |
Packages
| 250 - UNIT - (250) |