Description
Nylon insulated fork terminal with metal insulation sleeve. Molded insulator. Internal barrel serrations. Funnel entry.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Spec-Kon® |
| Item Name | Insulated Fork Terminal | Type | Nylon Insulated Fork Terminal |
| Conductor Size | 22-16 AWG | Stud Size | #6 |
| Voltage Rating | 600 V | Insulation Material | Nylon |
| Material | Nylon | Color | Red |
| Barrel Type | Internal Serration | Tang Type | Fork |
| Standards | UL E9809 | UPC | 786210102689 |
Packages
| 1000 - UNIT - (1000) |