ABB ELECTRIFICATION CANADA INC TV18-8LFD-XV Terminal fork double crimp insulated vinyl red 22-16AWG
Description
Vinyl insulated double crimp locking fork.
Specifications
| Brand Name | ABB | Type | Locking, Short Sleeve |
| Voltage Rating | 600 V | Material | PVC |
| Standards | UL E9809 | UPC | 786209935809 |
Packages
| 1 - UNIT - 1 |