Description
STA-KONĀ® non-insulated locking fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.
Specifications
| Brand Name | ABB | Sub Brand | Sta-Kon® |
| Item Name | Non-Insulated Fork Terminal | Type | Locking, Short Sleeve |
| Conductor Size | 22-16 AWG | Stud Size | #10 |
| Voltage Rating | 600 V | Material | Copper |
| Finish | Electro Tin-Plated | Color | Metallic |
| Tang Type | Fork | Temperature Rating | 150 degrees C |
| Width | 1.63 in | Standards | UL E9809 Listed |
| UPC | 786210806662 |
Packages
| 100 - UNIT - (100) |