Abbotsford

ABB A114 Terminal fork non-insulated copper 22-16AWG #8

Price $0.3535 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A114

Description

Sta-Kon® Fork terminals enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated. Insulation is colour-coded. Vinyl-insulated fork terminals have extra-long PVC insulation sleeve for protection and stress relief at wire’s flex point.

Specifications

Brand Name Thomas & Betts Sub Brand Sta-Kon®
Item Name Fork Terminal Type Non-Insulated
Conductor Size 22-16 AWG Stud Size #8
Voltage Rating 600 V Insulation Material PVC
Material Copper Finish Electro Tin-Plated
Color Metallic Barrel Type Brazed Seam, Serrated
Temperature Rating 150 degrees C Standards UL E9809 Listed
UPC 786210808239

Packages

1 - UNIT - 1