Abbotsford
TABB220TB

ABB B220-TB UNINS LKG FORK TERM 18-14 NO6

Price $0.3002 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:B220-TB

Description

Non-Insulated Locking Fork Terminal, Length .75 Inches, Width .25 Inches, Bolt Hole #6, Wire Range #18-#14 AWG, Copper, Tin Plated, 1,000 Pack

Specifications

Brand Name ABB Item Name Fork Terminal
Type Non-Insulated, Locking Conductor Size 18-14 AWG
Stud Size #6 Voltage Rating 600 V
Material Copper Color Metallic
Length 3/4 in Width 1/4 in
Standards UL E9809 Listed UPC 786210359526

Packages

1000 - UNIT - (1000)