Abbotsford

ABB B225 18-14AWG Sta-Kon® Non-Insulated Fork Terminal

Price $0.3061 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:B225

Description

Sta-Kon® Fork terminals enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated. Insulation is colour-coded. Vinyl-insulated fork terminals have extra-long PVC insulation sleeve for protection and stress relief at wire’s flex point.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Non-Insulated Fork Terminal Type Non-covered Ferrules
Conductor Size 18-14 AWG Stud Size #10
Voltage Rating 600 V Material Copper
Finish Tin Plated Color Metallic
Barrel Type Brazed Seam, Serrated Tang Type Fork
Tang Size 0.29 in W x 0.03 in T Barrel Configuration Serrated
Temperature Rating 150 degrees C Length 3/4 in
For Use With Round Conductors Standards UL E9809 Listed
UPC 786210809892

Packages

1 - UNIT - 1