Description
Vinyl Insulated Ring Terminal Wire Range 16-14 AWG Bolt Hole 1/4
Specifications
| Brand Name | ABB | Sub Brand | Marrette® |
| Item Name | Insulated Ring Terminal | Type | Short Sleeve |
| Conductor Size | 16-14 AWG | Stud Size | 1/4 in |
| Voltage Rating | 600 V | Insulation Material | PVC |
| Material | Copper | Finish | Tin Plated |
| Color | Blue | For Use With | Round Conductors |
| UPC | 067396012031 |
Packages
| 25 - UNIT = (25) | 100 - UNIT = 100 | 1000 - UNIT = 1000 |