Description
Ring Terminal, vinyl barrel insulated, brazed seam, funnel entry, 4.0 – 6.0mm² wire range, M5 Stud Size, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Yellow | Barrel Type | Funnel |
| Barrel Length | 0.54 in | Temperature Rating | 221 F |
| Width | 0.37 in | Standards | UL Listed 587H E52164, CSA Certified LR31212 |
| UPC | 074983687282 |
Packages
| 250 - UNIT - (250) |