Description
Ring Terminal, 12 – 10 AWG, #10 narrow stud size, nylon insulated, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | High Conductivity Copper Alloy | Finish | Tin Plated |
| Color | Black on Yellow | Barrel Length | 0.52 in |
| Temperature Rating | 221 °F | Width | 0.31 in |
| Standards | UL Listed 587H E52164, CSA Certified LR31212 | UPC | 613056023000 |
Packages
| 500 - UNIT - (500) |