Abbotsford
PANPN186RC

PANDUIT PN18-6R-C Pan-Term® PN18-6R-C Ring Terminal, Red, Nylon, 18-22 AWG, #6 Stud, PK100

Price $1.1202 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PN18-6R-C

Description

The PN18-6R-C Pan-TermĀ® Terminal is a nylon insulated, ring terminal. The metal insulation grip sleeve crimps to wire insulation, providing protection and strain relief to the crimp joint for high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Red Barrel Type Grip Sleeve
Temperature Rating 221 F Width 0.25 in
Standards cULus Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-102) UPC 074983800025

Packages

100 - UNIT - (100)