PANDUIT PNF10-14R-L Pan-Term® PNF10-14R-L Ring Terminal, Yellow, Nylon, 10 AWG, 1/4" Stud, PK50
Description
Ring Terminal, 12 – 10 AWG, 1/4" stud size, funnel entry, nylon insulated, standard package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Rust-Proof Plating, Vinyl Coated |
| Color | Yellow | Barrel Type | Grip Sleeve |
| Temperature Rating | 221 °F | Width | 0.52 in |
| Standards | UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-157) | UPC | 074983513345 |
Packages
| 250 - UNIT - (250) |