Description
Ring terminal, 22 – 18 AWG, KYNAR insulated, #8 stud size, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Red | Barrel Type | PK-R |
| Temperature Rating | 300 F | Width | 0.31 in |
| Standards | UL Listed 587H E52164 | UPC | 074983828494 |
Packages
| 100 - UNIT - (100) |