Description
Ring Terminal, large wire, 4 AWG, 1/4" stud size, vinyl insulated, standard package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | High Conductivity Copper Alloy | Finish | Rust-Proof Plating, Vinyl Coated |
| Color | Black on Yellow | Barrel Type | Funnel |
| Barrel Length | 0.8 in | Temperature Rating | 221 °F |
| Width | 13.9 mm | Standards | cULus Listed 587H E52164 |
| UPC | 074983871025 |
Packages
| 20 - UNIT - (20) |