Description
The PV10-38R-L Pan-TermĀ® Terminal is a vinyl insulated, ring terminal. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Item Name | Insulated Ring Terminal | Type | Loose-Piece |
| Conductor Size | 12-10 AWG | Stud Size | 3/8 in |
| Voltage Rating | 600 V | Insulation Material | PVC |
| Material | Copper | Finish | Tin Plated |
| Color | Yellow | Barrel Type | Funnel |
| Tang Type | Ring | Barrel Length | 0.66 in |
| Barrel Configuration | Funnel Entry | Temperature Rating | 221 °F |
| Width | 7.9 mm | Standards | CSA Certified, C22.2 No. 65, UL Listed, UL 486A, UL 486B |
| UPC | 074983801381 |
Packages
| 250 - UNIT - (250) |