Abbotsford
PANPV106RL

PANDUIT PV10-6R-L #6 12-10AWG Pan-Term® Ring Terminal, Vinyl Insulated-Funnel Entry, Yellow

Price $0.9622 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PV10-6R-L

Description

Ring Terminal, 12 – 10 AWG, #6 stud size, vinyl insulated, funnel entry, standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Insulated Ring Terminal Type Bell End
Conductor Size 12-10 AWG Stud Size #6
Voltage Rating 600 V Insulation Material PVC
Material Copper Finish Tin Plated
Color Yellow Barrel Type Funnel
Tang Type Ring Barrel Length 0.53 in
Barrel Configuration Funnel Entry Temperature Rating 221 °F
Width 7.9 mm Standards CSA Certified, C22.2 No. 65, UL Listed, UL 486A, UL 486B
UPC 074983801282

Packages

50 - UNIT - (50)