Abbotsford
PANPV186RMY

PANDUIT 16-22 AWG #6 Stud Pan-Term® Vinyl Insulated Ring Terminal, Red

Price $0.3056 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PV18-6R-MY

Description

The PV18-6R-MY Pan-TermĀ® Terminal is a vinyl insulated, ring terminal. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Red Barrel Type Funnel
Barrel Length 0.35 in Temperature Rating 221 F
Width 0.25 in Standards cULus Listed 587H E52164, CSA Certified LR31212
UPC 074983416974

Packages

1000 - UNIT - (1000)