Abbotsford
PANS212RT

PANDUIT S2-12R-T Pan-Lug™ S2-12R-T Loose Piece Ring Terminal

Price $3.1009 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:S2-12R-T
Documents Documents

Description

Tubular Ring Terminal, 2 and 1 AWG, 1/2 stud size, non-insulated, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Lug™
Type Tubular Ring Compression Lug Stud Size 42767.00 IN
Voltage Rating 35,000 V Material Copper
Finish Tinned Barrel Type Seamless Tubular
Number of Holes 1 Barrel Length 0.59 in
Width 0.79 in UPC 074983600328

Packages

200 - UNIT - (200)