Description
Insulation piercing magnet wire connector. Eliminates stripping, brazing and soldering.
Specifications
| Brand Name | ABB | Sub Brand | Dragon Tooth® |
| Item Name | Ring Terminal | Type | Ring Terminal |
| Conductor Size | 16-12 AWG, 1.3 - 6.2 mm Combined Wire, 1.29 - 2.05 mm Round, 1.27 - 2.03 mm Rectangular | Stud Size | 1/4 in |
| Material | Copper | Finish | Tin Plated |
| Tang Size | 10.7 mm | Barrel Diameter | 6.4 mm |
| Barrel Length | 11.5 mm | Length | 24.2 mm |
| Standards | UL File Number E9809, cURus Certified | Application | For Aluminum to Copper, Aluminum to Aluminum or Copper to Copper Magnet Wire Connections |
| UPC | 786210890012 |
Packages
| 1 - UNIT - 1 |