Abbotsford
IDI30644J

IDEAL INDUSTRIES 30-644J Twister Pro Wire Connector (Jar of 500)

Price $145.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-644J

Description

Twister® Wire Connectors have earned a solid reputation as the most technically advanced wire connector available. These superior wire connectors are designed from top to bottom with features to provide more comfort and less fatigue to professional electricians. With swept wings and an expanding, live-action spring, the Twister® supports a wide range of common wiring configurations with comfort and ease, even on the toughest combinations like solid-to-stranded. The copolymer shell expands for smooth, progressive tightening ensuring dependable connections.The Twister® also features a hexagonal top with a ribbed cap for fast fingertip starts as well as nut driver installation. The tough, flame-retardant shell withstands the most rugged environmental extremes while the deep skirt provides maximum dielectric strength. Additionally, The Twister® can easily be removed for repeat use on the same size or larger wire combinations.The Twister® Pro Wire Connector offers the widest range red/tan connector in the Industry, from as low as 2 #18 gauge wires to as high as 4 #10 gauge wires, while also featuring a patented over-molded grip for the ultimate in installation comfort.


Twister Wire Connectors have earned a solid reputation as the most technically advanced wire connector available.

These superior wire connectors are designed from top to bottom with features to provide more comfort and less fatigue to professional electricians.

With swept wings and an expanding, live-action spring, the Twister supports a wide range of common wiring configurations with comfort and ease, even on the toughest combinations like solid-to-stranded.

The copolymer shell expands for smooth, progressive tightening ensuring dependable connections.

The Twister also features a hexagonal top with a ribbed cap for fast fingertip starts as well as nut driver installation.

The tough, flame-retardant shell withstands the most rugged environmental extremes while the deep skirt provides maximum dielectric strength.

Additionally, The Twister can easily be removed for repeat use on the same size or larger wire combinations.

The small profile of the Twister LT makes it the perfect connector for recessed lighting applications, receptacles, and GFCIs.

The wide range of this compact connector can replace a standard gray, blue, orange, or yellow twist-on connector as well as a yellow winged connector.

Specifications

Brand Name Ideal Sub Brand Twister®
Item Name Twist-On Wire Connector Type Flame Retardant, Swept Wing
Voltage Rating 600 V Conductor Size 22-8 AWG
Series/Model 344 Number of Conductors 2 to 4
Connection Type Twist-On Material Polypropylene Shell
Color Red/Yellow Temperature Rating 105 °C
Standards UL 486C, CSA C22.2 No. 188, Federal Specification W-S-610E Application Insulating or Joining 1 or more conductors
UPC 783250585571

Packages

4 - UNIT - (4)