Abbotsford

ABB 335Q Marrette® XTP® Wire Connectors (200/Flip-Pak), Red

Price $0.2877 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 200
Manufacturer:ABB
Manufacturer #:335Q
Country of origin:Canada

Description

MARRETTE® XTP® wire connector for circuits up to 600 V and lighting fixtures and signs up to 1000 V. Made of tough, durable polypropylene and 105 °C rated to withstand high installation pressures. POSI-GRIP® surface combines a matte finish with closely-spaced, deep grooves for superior twisting power, even when hands are greasy or damp. Deep, wide throat ensures full insulation coverage. Threaded entry helps guide large wire bundles into the spring chamber. Exclusive Live Action® variable volume spring expands to accommodate more wires with less twisting effort, compared to other connectors with a fixed spring design. Unique copper-coated spring helps resist corrosion. For copper conductor only.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Marrette®, XTP®
Type Non-Winged Wire Connector Material Polypropylene
Color Red Standards UL E9809
UPC 067396015254

Packages

800 - UNIT = (800) 4800 - UNIT - 4800