Abbotsford

ABB 330-P Marrette® XTP® Wire Connector (100/Propak), Blue

Price $0.1814 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB
Manufacturer #:330-P
Country of origin:Canada

Description

The Marrette® XTP® is a high quality, twist-on wire connector with a unique spring and cap grip design that sets it apart from the competition.


Connectors for all needs. The Marrette line fits every application and includes standard, high-temperature, aluminum- to-copper and vibration-proof connectors.

The Marrette wire connectors come in winged and non-winged versions.

The Marrette wire connectors are 100% Canadian made and come in winged and non-winged versions.

Specifications

Brand Name ABB Sub Brand Marrette®, XTP®
Type Non-Winged Wire Connector Material Polypropylene
Color Blue Standards UL E9809
UPC 067396008690

Packages

1000 - UNIT = (1000) 3600 - UNIT - 360000