Abbotsford

ABB 333D Marrette® XTP® Wire Connector (500/Flip-Pak), Yellow

Price $0.1975 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 500
Manufacturer:ABB
Manufacturer #:333D
Country of origin:Canada

Description

MARRETTE® XTP® wire connector for circuits up to 600 V and lighting fixtures and signs up to 1000 V. Made of tough, durable polypropylene and 105 °C rated to withstand high installation pressures. POSI-GRIP® surface combines a matte finish with closely-spaced, deep grooves for superior twisting power, even when hands are greasy or damp. Deep, wide throat ensures full insulation coverage. Threaded entry helps guide large wire bundles into the spring chamber. Exclusive Live Action® variable volume spring expands to accommodate more wires with less twisting effort, compared to other connectors with a fixed spring design. Unique copper-coated spring helps resist corrosion. For copper conductor only.


Connectors for all needs. The Marrette line fits every application and includes standard, high-temperature, aluminum- to-copper and vibration-proof connectors.

The Marrette wire connectors come in winged and non-winged versions.

The Marrette wire connectors are 100% Canadian made and come in winged and non-winged versions.

Specifications

Brand Name ABB Sub Brand Marrette®, XTP®
Type Non-Winged Wire Connector Material Polypropylene
Color Yellow Mounting Twist-On
Standards UL e9809, CSA 6591 UPC 067396014837

Packages

500 - UNIT = (500) 1600 - UNIT = 1600