Abbotsford

ABB 33P Marrette®High Temperature Wire Connectors (100/Propak), Black

Price $0.3062 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB
Manufacturer #:33P
Country of origin:Canada

Description

The Marrette wire connector, high temperature rating makes it the best solution for high wattage lighting fixtures and signs. Made of rugged thermoplastic polymer, copper-coated spring inner material.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Marrette®
Item Name Wire Connector Type High Temperature
Voltage Rating 600 V Conductor Size 18-12 AWG
Material Phenolic Color Black
Temperature Rating 150 °C Standards UL File Number E9809, CSA 6591
UPC 067396008751

Packages

1000 - UNIT - (1000)