Abbotsford

ABB 833P Marrette® 833 Wire Connector (100/Propak), Yellow

Price $0.2710 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB
Manufacturer #:833P
Country of origin:Canada

Description

MarretteĀ® 833 Wire connector is an outstanding wire connector made of tough durable polypropylene, its ergonomic wing design can take awide range of wire combinations ranging from #22 to #8 AWG. Comes as pro pack with 100 units.

Specifications

Brand Name ABB Sub Brand Marrette®
Item Name Wire Connector Type Twist, Wing
Voltage Rating 600 V Conductor Size 22-8 AWG
Material Polypropylene Color Yellow
Mounting Twist Temperature Rating 105 °C
Standards UL File Number E9809, CSA 6591 UPC 067396014851

Packages

1000 - UNIT - (1000) 3600 - UNIT - 3600