Abbotsford
PANJN218216C

PANDUIT JN218-216-C Pan-Term® JN218-216-C Wire Joint, Nylon, 16-22 AWG, PK100

Price $0.6609 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:JN218-216-C

Description

Panduit JN218-216-C Nylon Insulated Wire Joint

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Wire Joint Voltage Rating 600 V
Material Brass Color Colorless
Finish Tin-Plated Mounting 0.43 in
Temperature Rating 221 F Standards CSA Certified: C22.2 No 65; UL Listed: UL486C; American Bureau of Shipping Approved
UPC 074983840007

Packages

100 - UNIT - (100)